Ext.Ladder 300 lbs. Cap. 24' H, Grade 1A
WMN.VD702
- UNSPSC 30191500
S123473434
S123473434
Delivery
Units/package: 1
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Max. Open Height | 24' |
| Capacity | 300 lbs |
| ANSI Type | 1A |
| Material | Fibreglass |
| Weight | 53.9 lbs |
| Highest Standing Level | 17' 2" |